BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drive Train Oil, 5 gal., SAE Grade 50W

VALVOLINE| Zoro #: G0328973| Mfr #: VV329

$131.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE Grade: 50WContainer Size: 5 gal.Item: Drive Train Transmission Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328973 Mfr #: VV329
SAE Grade: 50WContainer Size: 5 gal.
Item: Drive Train Transmission OilTimken OK Load: Not Specified
Standards: API, CATERPILLER, ALLISONPour Point: -15 Degrees C
Flash Point: 480 Degrees FContainer Type: Pail
Viscosity Index: 95Lubricant NSF Rating: Not Rated
Color: AmberISO Viscosity Grade: Not Specified
Four-Ball Wear: Not SpecifiedApplication: For Transmissions and Drive Trains Only
Country of Origin (subject to change): United States

Description

Drive Train Oil, Size 5 Gal, SAE Grade 50W, Viscosity Index 95, Viscosity 97.5 SUS @ 100 F, Flash Point 480 F, Pour Point -25 F, Diesel, API,CATERPILLER, ALLISON

Reviews