Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Durablend, 10W-30, Synthetic Blend, 1 Qt

  • Zoro #: G0499493
  • Mfr #: VV296

$6.99

  • SAE Grade - Engine and Motor Oils: 10W-30
  • Dropping Point: Not Specified
  • Standards: All Products Meet API And SAE Standards
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Valvoline #VV296 Specifications

  • Zoro #: G0499493
  • Mfr #: VV296
SAE Grade - Engine and Motor Oils: 10W-30 Dropping Point: Not Specified
Standards: All Products Meet API And SAE Standards Flash Point: 216 Degrees C
Container Type - Engine and Motor Oils: Bottle Viscosity @ 40C: 71.45
SAE Grade: 10W-30 Four-Ball Wear: Not Specified
For Use With: Gasoline Engines Temp. Range: -30 Degrees to 220 Degrees F
Color: Amber Item: Engine Oil
Container Type: Bottle Specific Gravity: 0.8653 at 60 Degrees F
Application: Cars and Light Trucks Viscosity Index: 141
Size: 1 qt. Features: Detergents
Timken OK Load: Not Specified Pour Point: -33 Degrees C
Series: Durablend(R) Viscosity @ 100C: 10.8
Base Oil - Engine and Motor Oils: Synthetic Blend Base: Synthetic Blend
ISO Viscosity Grade: Not Specified Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Properly keeping your engine lubricated with motor oil prevents overheating and other problems. Here is some additional information about this Engine Oil : SIZE: 1 qt., APPLICATION: Cars and Light Trucks, FOR USE WITH: Gasoline Engines

Technical Guides

Reviews of Valvoline #VV296