- Home
- /
- Vehicle Maintenance
- /
- Automotive Fluids & Chemicals
- /
- Motor Oil
- /
- Durablend, 10W-40, Synthetic Blend, 1 Qt
Shop Alternate Products
This Product is Discontinued
Valvoline
Durablend, 10W-40, Synthetic Blend, 1 Qt (Discontinued)
Mfr # VV301
Zoro # G1170671
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Customers Also Purchased
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Synthetic Blend |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 10W-40 |
Color | Amber |
Temp. Range | -30 Degrees to 220 Degrees F |
Application | Cars and Light Trucks |
Specific Gravity | 0.86 at 60 Degrees F |
Container Type | Bottle |
For Use With | Gasoline Engines |
Pour Point | -27.4 Degrees F |
Four-Ball Wear | Not Specified |
ISO Viscosity Grade | Not Specified |
Flash Point | 220 Degrees F |
Viscosity Index | 155 |
SAE Grade | 10W-40 |
Viscosity @ 40C | 93.04 |
Timken OK Load | Not Specified |
Standards | API, SAE |
Features | Detergents |
Viscosity @ 100C | 14.5 |
Dropping Point | Not Specified |
Series | Durablend |
Base | Synthetic Blend |
Base Oil | Synthetic Blend |
Base Formulation | Synthetic Blend |
Compatible Engine Type | Gasoline Engines |
Additive Included | Detergents |
Compatible Vehicle Type | Cars, Light Duty Trucks |
SAE Viscosity Grade | 10W-40 |
Minimum Operating Temperature | -30 Degrees F |
Viscosity @ 40 Deg C | 93.04 cSt |
Viscosity @ 100 Deg C | 14.5 cSt |
Maximum Operating Temperature | 220 Degrees F |
Detergent | Detergent Oil |
Description
Engine Oil, Series Durablend, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-40, Standards API, SAE, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features Detergents, Flash Point 220 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F