DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Durablend, Synthetic Blend, 5W-20, 1 Qt

VALVOLINE| Zoro #: G1132117| Mfr #: VV317

$5.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -
Viscosity Index: 161
Timken OK Load: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132117 Mfr #: VV317
Temp. Range: -Viscosity Index: 161
Timken OK Load: Not SpecifiedViscosity @ 40C: 45.78
Series: Durablend(R)Specific Gravity: 0.8549 at 60 Degrees F
Container Type: BottlePour Point: -36 Degrees C
Viscosity @ 100C: 8.5Standards: All Products Meet API And SAE Standards
Application: For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API ServiceSAE Grade: 5W-20
Base: Synthetic BlendISO Viscosity Grade: Not Specified
Four-Ball Wear: Not SpecifiedDropping Point: Not Specified
Item: Motor OilSize: 1 qt.
Flash Point: 220 Degrees CCountry of Origin (subject to change): Korea, Republic of

Description

Motor Oil, Synthetic Blend Base, Size 1 qt., Container Type Bottle, SAE Grade 5W-20, ISO Viscosity Grade Not Specified, Viscosity Index 161, Series Durablend(R), Temp. Range -, Pour Point -36 Degrees C, Flash Point 220 Degrees C, Dropping Point Not Specified, Specific Gravity 0.8549 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 45.78, Viscosity @ 100C 8.5

Reviews