BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gear Oil, High Performance, 16 gal., 75W-90

VALVOLINE| Zoro #: G0599392| Mfr #: VV822

$714.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Four-Ball Wear: Not SpecifiedSAE Grade: 75W-90Viscosity Index: 166
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599392 Mfr #: VV822
Four-Ball Wear: Not SpecifiedSAE Grade: 75W-90
Viscosity Index: 166Lubricant NSF Rating: Not Rated
Pour Point: -39 Degrees CContainer Type: Keg
Base Oil: SyntheticContainer Size: 16 gal.
Flash Point: 134 Degrees CItem: Gear Oil
Timken OK Load: Not SpecifiedISO Viscosity Grade: Not Specified
Specific Gravity: 0.862 at 60 Degrees FApplication: For Autos/Light Duty Trucks
Standards: API GL-4, GL-5Country of Origin (subject to change): United States

Description

Gear Oil, ISO Viscosity Grade Not Specified, SAE Grade 75W-90, Base Oil Synthetic, Container Size 16 gal., Lubricant NSF Rating Not Rated, Viscosity Index 166, Flash Point 134 Degrees C, Pour Point -39 Degrees C, Container Style Drum, Standards API GL-4, GL-5, Specific Gravity 0.862 at 60 Degrees F, AGMA Standard Not AGMA Rated, Item Gear Oil, Extreme Pressure Use Yes

Reviews