SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grease, Ext Pressure, 14.1 oz, Dark Amber

VALVOLINE| Zoro #: G0471861| Mfr #: VV60910

$3.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Extreme PressureColor: Dark AmberItem: Extreme Pressure Grease
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471861 Mfr #: VV60910
Type: Extreme PressureColor: Dark Amber
Item: Extreme Pressure GreaseStandards: NLGI LB, GM 4733-M, GM 6031-M, Chrysler MS-3701
Application: Chassis, Wheel Bearings, Trucks with Non Disc BrakesContainer Type: Cartridge
Size: 14.1 oz.Country of Origin (subject to change): United States

Description

Grease, Extreme Pressure, 14.1 oz, Size/Net Weight 14.1 oz, NLGI Grade 2, Color Dark Amber, Temp Range -5 F to 275 F, Dropping Point 351 F / 177 C, Lithium 12 Base, Chassis, Wheel Bearings, Trucks with Non-Disc Brakes, Standards GM 4733-M, GM 6031-M, Chrysler MS-3701, NLGI LB

Reviews