Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Grease, Extreme Pressure, 14.1 oz., Gray

VALVOLINE| Zoro #: G0753024| Mfr #: VV27910

$6.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Wheel Bearings, Brakes, U Joints
Container Type: Cartridge
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753024 Mfr #: VV27910
Application: Wheel Bearings, Brakes, U JointsContainer Type: Cartridge
Color: GrayStandards: NLGI GC-LB
Item: Extreme Pressure GreaseType: Extreme Pressure
Size: 14.1 oz.Country of Origin (subject to change): United States

Description

Extreme Pressure Grease, Extreme Pressure, Size 14.1 oz., Gray, Cartridge, Wheel Bearings, Brakes, U Joints, NLGI GC-LB

Reviews