DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Grease, Tacky, 14.1 oz, Black

VALVOLINE| Zoro #: G1609991| Mfr #: VV7011210

$5.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NGLI 1 2
Application: Ep, Hp Operating Conditions
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609991 Mfr #: VV7011210
Standards: NGLI 1 2Application: Ep, Hp Operating Conditions
Color: BlackItem: Tacky Grease
Size: 14.1 oz.Container Type: Cartridge
Country of Origin (subject to change): United States

Description

Grease, 14.1 oz, Size/Net Weight 14.1 oz, NLGI Grade 2, Color Black, Dropping Point Greater Than 500 F, Gray Lithium Complex with Moly Base, EP and HP operating conditions, Standards NGLI 1 2

Reviews