SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grease, Tacky, 14.1 oz, Blue

VALVOLINE| Zoro #: G1355015| Mfr #: VV7013310

$5.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tacky GreaseType: TackyStandards: NLGI GC-LB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355015 Mfr #: VV7013310
Item: Tacky GreaseType: Tacky
Standards: NLGI GC-LBSize: 14.1 oz.
Container Type: CartridgeApplication: Off Road Commercial Fleet Environment
Color: BlueCountry of Origin (subject to change): United States

Description

Grease, Tacky, 14.1 oz, Size/Net Weight 14.1 oz, NLGI Grade 2, Color Blue, Dropping Point 530 F, Lithium Complex Base, For Off Road Commercial Fleet Environment, Standards NGLI GC/LB

Reviews