SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grease, Tacky, EP, 14.1 oz, Red

VALVOLINE| Zoro #: G1411252| Mfr #: VV7012410

$4.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Commercial Fleet EnvironmentColor: RedFlash Point (F): 450 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411252 Mfr #: VV7012410
Application: Commercial Fleet EnvironmentColor: Red
Flash Point (F): 450 DegreesStandards: Joy Mining, JL-G BG-H
Container Type: CartridgeItem: Extreme Pressure Tacky Grease
Type: Tacky, EPSize: 14.1 oz.
Country of Origin (subject to change): United States

Description

Extreme Pressure Tacky Grease, Tacky, EP, Size 14.1 oz., Red, Cartridge, Flash Point (F) 450 Degrees , - Specific Gravity, Commercial Fleet Environment, Joy Mining, JL-G BG-H

Reviews