Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Engine Oil, Synthetic Blend, 20W-50, 1 Qt., Maxlife

VALVOLINE | Zoro #: G0924025 | Mfr #: 822381

$ 6.99 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0924025 Mfr #: 822381
SAE Grade: 20W-50 Viscosity @ 40C: 169.8
Series: MaxLife(TM) High Mileage ISO Viscosity Grade: Not Specified
Standards: All Products Meet API And SAE Standards Color: Amber
Flash Point: 236 Degrees C Viscosity @ 100C: 18.9
Four-Ball Wear: Not Specified Application: Cars and Light Trucks
Specific Gravity: 0.88 at 60 Degrees F Container Type: Bottle
Timken OK Load: Not Specified Pour Point: -30 Degrees C
Size: 1 qt. Base: Synthetic Blend
For Use With: Gasoline Engines Dropping Point: Not Specified
Viscosity Index: 126 Item: Engine Oil
Country of Origin (subject to change): United States

Description

The number after the W indicates the flow rate of the oil at hot temperatures in measurements of motor oil. Take a look at the features for Valvoline Engine Oil. Size: 1 qt., Application: Cars and Light Trucks, Color: Amber.

Reviews