KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Maxlife, Synthetic Blend, 5W-30, 1 Qt

VALVOLINE| Zoro #: G2379973| Mfr #: VV1556

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: MaxLife(TM) High Mileage
Base: Synthetic Blend
Viscosity Index: 169
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379973 Mfr #: VV1556
Series: MaxLife(TM) High MileageBase: Synthetic Blend
Viscosity Index: 169Viscosity @ 40C: 57.89
Pour Point: -36 Degrees CSpecific Gravity: 0.8548 at 60 Degrees F
SAE Grade: 5W-30Temp. Range: -
Timken OK Load: Not SpecifiedViscosity @ 100C: 10.7
Item: Motor OilDropping Point: Not Specified
Application: For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API ServiceContainer Type: Bottle
Flash Point: 221 Degrees CSize: 1 qt.
ISO Viscosity Grade: Not SpecifiedStandards: All Products Meet API And SAE Standards
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): Korea, Republic of

Description

Motor Oil, Synthetic Blend Base, Size 1 qt., Container Type Bottle, SAE Grade 5W-30, ISO Viscosity Grade Not Specified, Viscosity Index 169, Series MaxLife(TM) High Mileage, Temp. Range -, Pour Point -36 Degrees C, Flash Point 221 Degrees C, Dropping Point Not Specified, Specific Gravity 0.8548 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 57.89, Viscosity @ 100C 10.7

Reviews