Motor Oil, ATV, 32 Oz, 20W-50

VALVOLINE| Zoro #: G1924115| Mfr #: 798152

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Bottle
Item: 4-Stroke Engine Oil
Specific Gravity: 0.874 at 60 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924115 Mfr #: 798152
Container Type: BottleItem: 4-Stroke Engine Oil
Specific Gravity: 0.874 at 60 Degrees FDropping Point: Not Specified
Standards: API, JASOSeries: Motorcycle
Timken OK Load: Not SpecifiedApplication: Motorcycles With 4 Cycle Engines
Viscosity Index: 155Base: Conventional
Pour Point: -27 Degrees CSAE Grade: 20W-50
Size: 32 oz.ISO Viscosity Grade: Not Specified
Flash Point: 236 Degrees CFour-Ball Wear: Not Specified
Viscosity @ 100C: 18.5Viscosity @ 40C: 155.27
Country of Origin (subject to change): United States

Description

4-Stroke Engine Oil, Conventional Base, Size 32 oz., Container Type Bottle, SAE Grade 20W-50, ISO Viscosity Grade Not Specified, Viscosity Index 155, Series ATV, Temp. Range -, Pour Point -27 Degrees C, Flash Point 236 Degrees C, Dropping Point Not Specified, Specific Gravity 0.874 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 155.27, Viscosity @ 100C 18.5, Application Motorcycles With 4 Cycle Engines, Standards API, JASO

Reviews