KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Oil, Atv, 32 Oz, 10W-40

VALVOLINE| Zoro #: G2128113| Mfr #: 817263

$6.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ATV
Base: Conventional
Viscosity Index: 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128113 Mfr #: 817263
Series: ATVBase: Conventional
Viscosity Index: 150Viscosity @ 40C: 93.04
Pour Point: -33 Degrees CSpecific Gravity: 0.8634 at 60 Degrees F
SAE Grade: 10W-40Temp. Range: -
Timken OK Load: Not SpecifiedViscosity @ 100C: 14.5
Item: 4-Stroke Engine OilDropping Point: Not Specified
Application: ATVsContainer Type: Bottle
Flash Point: 220 Degrees FSize: 32 oz.
ISO Viscosity Grade: Not SpecifiedStandards: API, JASO
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Description

4-Stroke Engine Oil, Conventional Base, Size 32 oz., Container Type Bottle, SAE Grade 10W-40, ISO Viscosity Grade Not Specified, Viscosity Index 150, Temp. Range -, Pour Point -33 Degrees C, Flash Point 220 Degrees F, Dropping Point Not Specified, Specific Gravity 0.8634 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 93.04, Viscosity @ 100C 14.5, Application ATVs, Standards API, JASO

Reviews