KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Oil, Diesel Synthetic, 5W-40, 1 Gal, 5W-40

VALVOLINE| Zoro #: G0897373| Mfr #: 774038

$33.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Premium Blue(TM) Extreme
Base: Synthetic
Viscosity Index: 170
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897373 Mfr #: 774038
Series: Premium Blue(TM) ExtremeBase: Synthetic
Viscosity Index: 170Viscosity @ 40C: 88.6
Pour Point: -39 Degrees FSAE Grade: 5W-40
Timken OK Load: Not SpecifiedViscosity @ 100C: 14.5
Item: Diesel Engine OilDropping Point: Not Specified
Application: Diesel EnginesContainer Type: Can
Flash Point: 390 Degrees FSize: 1 gal.
ISO Viscosity Grade: Not SpecifiedStandards: CUMMINS, MACK, POWERR GUARD
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Description

Diesel Engine Oil, Synthetic Base, Size 1 gal., Container Type Can, SAE Grade 5W-40, ISO Viscosity Grade Not Specified, Viscosity Index 170, Series Premium Blue(TM) Extreme, Pour Point -39 Degrees F, Flash Point 390 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 88.6, Viscosity @ 100C 14.5, Application Diesel Engines, Standards CUMMINS, MACK, POWERR GUARD

Reviews