PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Motor Oil, HD Diesel, 5 Gal, 15W-40

VALVOLINE| Zoro #: G1684934| Mfr #: VV70506

$99.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -Viscosity Index: 134Timken OK Load: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684934 Mfr #: VV70506
Temp. Range: -Viscosity Index: 134
Timken OK Load: Not SpecifiedViscosity @ 40C: 114.9
Series: Premium Blue(R)Pour Point: -30 Degrees C
Container Type: PailViscosity @ 100C: 15.3
Standards: CUMMINS, MACK, POWERR GUARDApplication: For Use In Medium and Heavy Duty Diesel Engines for G-Drive, Off-Highway, Construction and Mining, Marine, Loco, City Fleet and Long Haul On-Highway Applications
SAE Grade: 15W-40Base: Conventional
Color: Clear/BrightISO Viscosity Grade: Not Specified
Four-Ball Wear: Not SpecifiedItem: Diesel Engine Oil
Size: 5 gal.Flash Point: 230 Degrees C
Dropping Point: Not SpecifiedCountry of Origin (subject to change): United States

Description

Diesel Engine Oil, Conventional Base, Size 5 gal., Container Type Pail, SAE Grade 15W-40, ISO Viscosity Grade Not Specified, Viscosity Index 134, Series Premium Blue(R), Color Clear/Bright, Temp. Range -, Pour Point -30 Degrees C, Flash Point 230 Degrees C, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 114.9, Viscosity @ 100C 15.3

Reviews