KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Oil, HD Diesel, 5 Gal, 40W

VALVOLINE| Zoro #: G2068315| Mfr #: VV400

$94.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: All-Fleet(R) Plus
Base: Conventional
Viscosity Index: 122
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068315 Mfr #: VV400
Series: All-Fleet(R) PlusBase: Conventional
Viscosity Index: 122Viscosity @ 40C: 138
Pour Point: -21 Degrees CSpecific Gravity: 0.880 at 15 Degrees C
SAE Grade: 40WTemp. Range: -
Timken OK Load: Not SpecifiedViscosity @ 100C: 14.6
Item: Diesel Engine OilDropping Point: Not Specified
Application: On-And Off-Highway, Farm, Construction, and Mining ApplicationsContainer Type: Plastic Pail
Flash Point: 390 Degrees FSize: 5 gal.
ISO Viscosity Grade: Not SpecifiedStandards: API, CATERPILLAR, CUMMINS, DETROIT DIESEL, MACK, NAVISTAR, ALLISON, VOLVO
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Description

Diesel Engine Oil, Conventional Base, Size 5 gal., Container Type Plastic Pail, SAE Grade 40W, ISO Viscosity Grade Not Specified, Viscosity Index 122, Series All-Fleet(R) Plus, Temp. Range -, Pour Point -21 Degrees C, Flash Point 390 Degrees F, Dropping Point Not Specified, Specific Gravity 0.880 at 15 Degrees C, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 138, Viscosity @ 100C 14.6, Application On-And Off-Highway, Farm, Construction, and Mining Applications

Reviews