KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Oil, Low Ash, 5 Gal, 15W-40

VALVOLINE| Zoro #: G1749797| Mfr #: 875572

$104.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Premium Blue(R)
Color: Clear/Bright
Base: Conventional
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749797 Mfr #: 875572
Series: Premium Blue(R)Color: Clear/Bright
Base: ConventionalViscosity Index: 135
Viscosity @ 40C: 120.36For Use With: Fleet Vehicles Fueled by CNG (Compressed Natural Gas), LNG (Liquefied Natural Gas), or Propane
Pour Point: -30 Degrees CSAE Grade: 15W-40
Temp. Range: -Timken OK Load: Not Specified
Viscosity @ 100C: 15.5Item: Motor Oil
Dropping Point: Not SpecifiedApplication: For Use In Medium and Heavy Duty Diesel Engines for G-Drive, Off-Highway, Construction and Mining, Marine, Loco, City Fleet and Long Haul On-Highway Applications
Container Type: PailFlash Point: 230 Degrees C
Size: 5 gal.ISO Viscosity Grade: Not Specified
Standards: Cummins CES 20074 approved engine oilFour-Ball Wear: Not Specified
Country of Origin (subject to change): United States

Description

Motor Oil, Conventional Base, Size 5 gal., Container Type Pail, SAE Grade 15W-40, ISO Viscosity Grade Not Specified, Viscosity Index 135, Series Premium Blue(R), Color Clear/Bright, Temp. Range -, Pour Point -30 Degrees C, Flash Point 230 Degrees C, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 120.36, Viscosity @ 100C 15.5

Reviews