Motor Oil, Marine Two Cycle, 2 Stroke, 16 Oz

VALVOLINE| Zoro #: G2311617| Mfr #: VV469

$3.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: MultiPurpose
Base: Synthetic Blend
Viscosity @ 40C: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311617 Mfr #: VV469
Series: MultiPurposeBase: Synthetic Blend
Viscosity @ 40C: Not SpecifiedSAE Grade: NMMA(BIA) TC-W3 certified
Temp. Range: -Timken OK Load: Not Specified
Viscosity @ 100C: Not SpecifiedItem: 2-Cycle Marine Engine Oil
Dropping Point: Not SpecifiedApplication: Two Cycle Engines
Container Type: BottleFlash Point: 66 Degrees C
Size: 16 oz.ISO Viscosity Grade: Not Specified
Standards: BIA, NMMA TCW3Four-Ball Wear: Not Specified
Country of Origin (subject to change): United States

Description

2-Cycle Marine Engine Oil, Synthetic Blend Base, Size 16 oz., Container Type Bottle, SAE Grade NMMA(BIA) TC-W3 certified, ISO Viscosity Grade Not Specified, Series MultiPurpose, Temp. Range -, Flash Point 66 Degrees C, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Application Two Cycle Engines, Standards BIA, NMMA TCW3

Reviews