BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor Oil, Motorcycle, 32 Oz, 10W-40

VALVOLINE| Zoro #: G1200394| Mfr #: 798151

$7.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: MotorcycleFour-Ball Wear: Not SpecifiedSAE Grade: 10W-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200394 Mfr #: 798151
Series: MotorcycleFour-Ball Wear: Not Specified
SAE Grade: 10W-40Temp. Range: -
Viscosity Index: 155Viscosity @ 100C: 14.5
Pour Point: -33 Degrees CContainer Type: Bottle
Size: 32 oz.Dropping Point: Not Specified
Viscosity @ 40C: 93.04Flash Point: 220 Degrees F
Item: 4-Stroke Engine OilBase: Conventional
Timken OK Load: Not SpecifiedISO Viscosity Grade: Not Specified
Specific Gravity: 0.8634 at 60 Degrees FStandards: API, JASO
Country of Origin (subject to change): United States

Description

4-Stroke Engine Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 10W-40, ISO Viscosity Grade Not Specified, Viscosity Index 155, Series Motorcycle, Temp. Range -, Pour Point -33 Degrees C, Flash Point 220 Degrees F, Dropping Point Not Specified, Specific Gravity 0.8634 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 93.04, Viscosity @ 100C 14.5, Application 4 Cycle Motorcycles Engines, Standards API, JASO

Reviews