SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil, 10W-30, 55 Gallon

VALVOLINE| Zoro #: G1192371| Mfr #: VV124

$1148.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: All Climate PremiumViscosity Index: 141Size: 55 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192371 Mfr #: VV124
Series: All Climate PremiumViscosity Index: 141
Size: 55 gal.ISO Viscosity Grade: Not Specified
Application: For Autos And Light Duty TrucksStandards: API
Dropping Point: Not SpecifiedPour Point: -39 Degrees C
Item: Motor OilBase: Conventional
Temp. Range: -Timken OK Load: Not Specified
Four-Ball Wear: Not SpecifiedViscosity @ 100C: 10.9
SAE Grade: 10W-30Viscosity @ 40C: 70.5
Specific Gravity: 0.861 at 60 Degrees FFlash Point: 231 Degrees C
Container Type: DrumCountry of Origin (subject to change): United States

Description

Motor Oil, Conventional Base, Size 55 gal., Container Type Drum, SAE Grade 10W-30, ISO Viscosity Grade Not Specified, Viscosity Index 141, Series All Climate Premium, Temp. Range -, Pour Point -39 Degrees C, Flash Point 231 Degrees C, Dropping Point Not Specified, Specific Gravity 0.861 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 70.5, Viscosity @ 100C 10.9, Application For Autos And Light Duty Trucks, Standards API

Reviews