Oil, 5W-30, 55 Gallon

VALVOLINE| Zoro #: G0760286| Mfr #: VV172

$1075.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: All Climate Premium
Base: Conventional
Viscosity Index: 162
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760286 Mfr #: VV172
Series: All Climate PremiumBase: Conventional
Viscosity Index: 162Viscosity @ 40C: 63
Pour Point: -42 Degrees CSpecific Gravity: 0.861 at 60 Degrees F
SAE Grade: 5W-30Temp. Range: -
Timken OK Load: Not SpecifiedViscosity @ 100C: 11
Item: Motor OilDropping Point: Not Specified
Application: For Autos And Light Duty TrucksContainer Type: Drum
Flash Point: 220 Degrees CSize: 55 gal.
ISO Viscosity Grade: Not SpecifiedStandards: API
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Description

Motor Oil, Conventional Base, Size 55 gal., Container Type Drum, SAE Grade 5W-30, ISO Viscosity Grade Not Specified, Viscosity Index 162, Series All Climate Premium, Temp. Range -, Pour Point -42 Degrees C, Flash Point 220 Degrees C, Dropping Point Not Specified, Specific Gravity 0.861 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 63, Viscosity @ 100C 11, Application For Autos And Light Duty Trucks, Standards API

Reviews