Oil, All Fleet(R), 15W-40, 55 Gallon

VALVOLINE| Zoro #: G1848226| Mfr #: VV385

$976.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -
Viscosity Index: 135
Timken OK Load: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848226 Mfr #: VV385
Temp. Range: -Viscosity Index: 135
Timken OK Load: Not SpecifiedViscosity @ 40C: 117
Series: All-Fleet(R) PlusSpecific Gravity: 0.879 at 15 Degrees C
Container Type: DrumPour Point: -30 Degrees C
Viscosity @ 100C: 15.2Standards: API
Application: For Diesel Trucks and CarsSAE Grade: 15W-40
Base: ConventionalISO Viscosity Grade: Not Specified
Four-Ball Wear: Not SpecifiedDropping Point: Not Specified
Item: Diesel Engine OilSize: 55 gal.
Flash Point: 210 Degrees FCountry of Origin (subject to change): United States

Description

Diesel Engine Oil, Conventional Base, Size 55 gal., Container Type Drum, SAE Grade 15W-40, ISO Viscosity Grade Not Specified, Viscosity Index 135, Series All-Fleet(R) Plus, Temp. Range -, Pour Point -30 Degrees C, Flash Point 210 Degrees F, Dropping Point Not Specified, Specific Gravity 0.879 at 15 Degrees C, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 117, Viscosity @ 100C 15.2, Application For Diesel Trucks And Cars, Standards API

Reviews