SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Valvoline, All Climate, 5W-20, 1 Qt

VALVOLINE| Zoro #: G1641875| Mfr #: 797974

$6.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pour Point: -36 Degrees CFour-Ball Wear: Not SpecifiedSeries: All Climate Premium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641875 Mfr #: 797974
Pour Point: -36 Degrees CFour-Ball Wear: Not Specified
Series: All Climate PremiumTemp. Range: -
Viscosity @ 100C: 8.5Container Type: Bottle
Specific Gravity: 0.8549 at 60 Degrees FViscosity @ 40C: 45.78
Application: For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API ServiceSize: 1 qt.
SAE Grade: 5W-20Dropping Point: Not Specified
Item: Motor OilFlash Point: 220 Degrees C
Standards: All Products Meet API And SAE StandardsTimken OK Load: Not Specified
Base: ConventionalISO Viscosity Grade: Not Specified
Viscosity Index: 161Country of Origin (subject to change): United States

Description

Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 5W-20, ISO Viscosity Grade Not Specified, Viscosity Index 161, Series All Climate Premium, Temp. Range -, Pour Point -36 Degrees C, Flash Point 220 Degrees C, Dropping Point Not Specified, Specific Gravity 0.8549 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 45.78, Viscosity @ 100C 8.5

Reviews