PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Valvoline, All Climate, 5W-30, 1 Qt

VALVOLINE| Zoro #: G1231946| Mfr #: 797975

$6.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: All Climate PremiumViscosity Index: 169Size: 1 qt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231946 Mfr #: 797975
Series: All Climate PremiumViscosity Index: 169
Size: 1 qt.ISO Viscosity Grade: Not Specified
Application: For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API ServiceStandards: All Products Meet API And SAE Standards
Dropping Point: Not SpecifiedPour Point: -36 Degrees C
Item: Motor OilBase: Conventional
Temp. Range: -Timken OK Load: Not Specified
Four-Ball Wear: Not SpecifiedViscosity @ 100C: 10.7
SAE Grade: 5W-30Viscosity @ 40C: 57.89
Specific Gravity: 0.8548 at 60 Degrees FFlash Point: 221 Degrees C
Container Type: BottleCountry of Origin (subject to change): United States

Description

Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 5W-30, ISO Viscosity Grade Not Specified, Viscosity Index 169, Series All Climate Premium, Temp. Range -, Pour Point -36 Degrees C, Flash Point 221 Degrees C, Dropping Point Not Specified, Specific Gravity 0.8548 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 57.89, Viscosity @ 100C 10.7

Reviews