Valvoline, Premuim Blue, 15W-40, 1 Gal

VALVOLINE| Zoro #: G2069541| Mfr #: 773780

$17.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Viscosity Index: 139Timken OK Load: Not SpecifiedViscosity @ 40C: 114.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069541 Mfr #: 773780
Viscosity Index: 139Timken OK Load: Not Specified
Viscosity @ 40C: 114.9Series: Premium Blue(R)
Pour Point: -30 Degrees CContainer Type: Can
Viscosity @ 100C: 15.3Standards: All Products Meet API And SAE Standards
Application: For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API ServiceSAE Grade: 15W-40
Base: ConventionalColor: Clear/Bright
ISO Viscosity Grade: Not SpecifiedFour-Ball Wear: Not Specified
Dropping Point: Not SpecifiedItem: Diesel Engine Oil
Size: 1 gal.Flash Point: 230 Degrees C
Country of Origin (subject to change): United States

Description

Diesel Engine Oil, Conventional Base, Size 1 gal., Container Type Can, SAE Grade 15W-40, ISO Viscosity Grade Not Specified, Viscosity Index 139, Series Premium Blue(R), Color Clear/Bright, Pour Point -30 Degrees C, Flash Point 230 Degrees C, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 114.9, Viscosity @ 100C 15.3, Application For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API Service

Reviews