JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Valvoline, SAE 30W, 1 Qt

VALVOLINE| Zoro #: G0952165| Mfr #: 797978

$5.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952165 Mfr #: 797978
Size: 1 qt.Application: For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API Service
Base: ConventionalDropping Point: Not Specified
Standards: All Products Meet API And SAE StandardsFour-Ball Wear: Not Specified
Series: Super HPO PremiumContainer Type: Bottle
Item: Motor OilTimken OK Load: Not Specified
ISO Viscosity Grade: Not SpecifiedViscosity @ 100C: 11
Viscosity @ 40C: 86.5Pour Point: -27 Degrees C
Flash Point: 229 Degrees CSpecific Gravity: 0.8780 at 60 Degrees F
Viscosity Index: 113SAE Grade: 30W
Country of Origin (subject to change): United States

Product Description

Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 30W, ISO Viscosity Grade Not Specified, Viscosity Index 113, Series Super HPO Premium, Temp. Range -, Pour Point -27 Degrees C, Flash Point 229 Degrees C, Dropping Point Not Specified, Specific Gravity 0.8780 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 86.5, Viscosity @ 100C 11

Product Reviews

Save 15%. Sign up for Z-mail.