Valvoline, Super Hpo, SAE 40W, 1 Qt

VALVOLINE| Zoro #: G1496004| Mfr #: 822400

$6.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1496004 Mfr #: 822400
Timken OK Load: Not SpecifiedFour-Ball Wear: Not Specified
Series: Super HPO PremiumItem: Motor Oil
Dropping Point: Not SpecifiedSize: 1 qt.
ISO Viscosity Grade: Not SpecifiedApplication: For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API Service
Standards: All Products Meet API And SAE StandardsContainer Type: Bottle
Base: ConventionalTemp. Range: -
Viscosity @ 100C: 15Viscosity @ 40C: 140
Pour Point: -27 Degrees CFlash Point: 248 Degrees C
Specific Gravity: 0.8819 at 60 Degrees FViscosity Index: 108
SAE Grade: 40WCountry of Origin (subject to change): United States

Product Description

Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 40W, ISO Viscosity Grade Not Specified, Viscosity Index 108, Series Super HPO Premium, Temp. Range -, Pour Point -27 Degrees C, Flash Point 248 Degrees C, Dropping Point Not Specified, Specific Gravity 0.8819 at 60 Degrees F, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 140, Viscosity @ 100C 15

Product Reviews

Save 15%. Sign up for Z-mail.