Skip to Main Content
customer-service Help
Van Air Systems

Filter Element 1 Microns 150 cfm

Van Air Systems Filter Element 1 Microns 150 cfm E200-150-B/RB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$219.07
  • Item - Air Filter Elements: Deliquescent Dryer Afterfilter Element
  • For Use with Stock Number: F200-150-1-B-MD-PD6
  • Filter Rating - Air Treatment: 1 micron
See full product details
This item ships free.
Total: $219.07

Van Air Systems #E200-150-B/RB Specifications

  • Item - Air Filter Elements: Deliquescent Dryer Afterfilter Element
  • For Use with Stock Number: F200-150-1-B-MD-PD6
  • Filter Rating - Air Treatment: 1 micron
  • Media Type - Air Treatment: Microglass
  • For Removal Of: Deliquescent Desiccant Dust, Oils, Particles, Water
  • Microns: 1
  • Fits: F200 Filters
  • Type: Pneumatic
  • Item: Deliquescent Dryer Afterfilter Element
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Deliquescent Dryer Afterfilter Element, For Removal Of Deliquescent Desiccant Dust, Oils, Particles, Water, Filter Rating - Air Treatment 1 micron, For Use with Stock Number F200-150-1-B-MD-PD6, Media Type - Air Treatment Microglass, Fits F200 Filters

Reviews of Van Air Systems #E200-150-B/RB