Toilet Bowl Cleaner, 32 oz.

VANISH| Zoro #: G2165003| Mfr #: 90157

$8.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165003 Mfr #: 90157
Contains: n-Alkyl Dimethyl Benzyl Ammonium Chloride, n-Alkyl Dimethyl Ethyl benzyl Ammonium ChlorideColor: WHITE
Item: Toilet Bowl CleanerCase Quantity: 12
Size: 32 oz.Container Type: Bottle
Recommended Dilution: Ready To UseCountry of Origin (subject to change): United States

Product Description

Toilet Bowl Cleaner, Size 32 oz., Container Type Bottle, Color White, Contains n-Alkyl Dimethyl Benzyl Ammonium Chloride, n-Alkyl Dimethyl Ethyl benzyl Ammonium Chloride, Recommended Dilution Ready To Use

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.