Vast
Square Washer, Fits Bolt Size 1/2 in Electro Galvanized Finish, 50 PK
Mfr # V500 1/2EG-50
Zoro # G8630515
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- System of Measurement Inch
Explore More Products
- VAST Square Washer, Fits Bolt Size 1/4 in Electro Galvanized Finish, 50 PK V500 1/4EG-50
- VAST Square Washer, Fits Bolt Size 3/8 in Electro Galvanized Finish, 50 PK V500 3/8EG-50
- VAST Square Washer, Fits Bolt Size 1/4 in Hot Dipped Galvanized Finish, 50 PK V500 1/4HDG-50
- VAST Square Washer, Fits Bolt Size 3/8 in Hot Dipped Galvanized Finish, 50 PK V500 3/8HDG-50
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK V500 1/2SS-25
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK V500 1/4SS-25
- VAST Square Washer, Fits Bolt Size 3/8 in Green Finish, 50 PK V500 3/8GN-50
- VAST Square Washer, Fits Bolt Size 1/2 in Green Finish, 50 PK V500 1/2GN-50
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 77 PK 09859
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK 09426
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish Z8954SS
- Vast General Washers