Vaughan
Double Bit Axe Handle, Hickory, 36 In
Mfr # 66363
Zoro # G3164786
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 36 in
- Handle Type Straight
- Includes (1) Wood Wedge, (2) Steel Wedges
- Handle Material Wood
Explore More Products
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory 62163
- VAUGHAN Drilling Hammer Handle, 10 1/2 In Hickory 63035
- VAUGHAN Hammer Handle, 15-3/4 In Hickory 62403
- VAUGHAN 16 in L Replacement Handle For 2 to 4lb. Hammers 634-02
- VAUGHAN Axe Handle, 36 In Hickory, Curved 65363
- VAUGHAN SCOUT AXE HANDLE BRN 14in. 65142
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. 64142
- VAUGHAN Vaughan 770-673-65 Swinger Sledge Hammer Handle; 36 in.; Hickory 770-673-65
- VAUGHAN HANDLE HAMMR 17""EZ SWING 64173
- TRUE TEMPER PICK HANDLE WOOD 36""L 2036900
- LINK HANDLES Level Head Rake Handle, 60", Contractor 66656
- Vaughan Hammer Parts