KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 oz. Ball Pein Handle, 13" Hickory Handle

VAUGHAN| Zoro #: G1064061| Mfr #: TC2012

$10.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 13
Type: Ball Pein
Item: Ball Pein Hammer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064061 Mfr #: TC2012
Overall Length (In.): 13Type: Ball Pein
Item: Ball Pein HammerHead Material: High Carbon Steel
Handle: HickoryHead Weight (Lb.): 3/4
Head Dia. (In.): 1-7/8Head Weight (Oz.): 12.0
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Ball Pein Hammer, Handle Type Hickory, Head Weight 12 Ounces, Face Smooth, Head Dia 1 7/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews