PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

24 oz. Ball Pein Hammer, 16" Fiberglass Handle

VAUGHAN| Zoro #: G0781155| Mfr #: FS224

$23.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 16Type: Ball PeinItem: Ball Pein Hammer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781155 Mfr #: FS224
Overall Length (In.): 16Type: Ball Pein
Item: Ball Pein HammerHead Material: High Carbon Steel
Handle: FiberglassHead Weight (Lb.): 1-1/2
Head Dia. (In.): 1-5/8Head Weight (Oz.): 24.0
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Ball Pein Hammer, Handle Type Fiberglass, Head Weight 24 Ounces, Face Smooth, Head Dia 1 5/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews