DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bricklayers Hammer, 20 Oz, Steel

VAUGHAN| Zoro #: G0880792| Mfr #: ABL20

$33.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Length: 6-3/4"
Overall Length: 10-3/4"
Blade (1) Length: 1-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880792 Mfr #: ABL20
Head Length: 6-3/4"Overall Length: 10-3/4"
Blade (1) Length: 1-1/8Meets/Exceeds: AMSE
Head Material: SteelFeatures: Shock Absorbing Plug, Cushioned Grip
Handle: SteelItem: Bricklayer Hammer
Head Weight: 20 oz.Face: Smooth
Country of Origin (subject to change): United States

Description

Bricklayers Hammer, Head Weight (Oz.) 20, Head Weight (Lb.) 1-1/8, Head Length (In.) 6-3/4, Blade (1) Length 1-1/8, Head Material Steel, Overall Length (In.) 10-3/4, Steel Handle, Shock Absorbing Plug, Cushioned Grip, Meets/Exceeds AMSE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews