PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bricklayers Hammer, Hickory, 16 Oz

VAUGHAN| Zoro #: G1631786| Mfr #: 17710

$22.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade (2) Width: 2"Overall Length: 11"Head Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631786 Mfr #: 17710
Blade (2) Width: 2"Overall Length: 11"
Head Length: 7"Blade (1) Width: 3"
Handle: HickoryHead Weight: 16 oz.
Face: SmoothHead Material: High Carbon Steel
Item: Bricklayer HammerBlade (2) Length: 7/8"
Blade (1) Length: 1-1/8Country of Origin (subject to change): United States

Description

Bricklayers Hammer, Head Weight 16 Oz, Head Weight 1 Lb, Head Length 7 In, Blade (1) Width 1 1/8, Blade (1) Length 3, Blade (2) Width 7/8, Blade (2) Length 2, Head Material High Carbon Steel, Overall Length 11 In, Hickory Handle

Reviews