PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cross Pein Hammer, 1-1/2 lb., 13 In, Steel

VAUGHAN| Zoro #: G2281587| Mfr #: RS24

$33.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1-1/4"Features: Shock Absorbing Plug Reduces VibrationOverall Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281587 Mfr #: RS24
Head Width: 1-1/4"Features: Shock Absorbing Plug Reduces Vibration
Overall Length: 13"Handle Design: Nonslip Grip
Head Color: BlueHead Length: 4-3/4"
Standards: AMSEHead Weight: 1-1/2 lb.
Handle Color: BlueTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: SteelItem: Cross Pein Hammer
Head Material: Forged SteelFace Diameter: 1-1/4"
Country of Origin (subject to change): United States

Description

Cross Pein Hammer, Head Material Forged Steel, Head Weight 1-1/2 lb., Overall Length 13 In., Handle Material Steel, Handle Design Nonslip Grip, Standard Tool (Accessory Needed for Tethering), Face Diameter 1-1/4 In., Head Width 1-1/4 In., Head Length 4-3/4 In., Head Color Blue, Handle Color Blue, Features Shock Absorbing Plug Reduces Vibration, Standards AMSE

Reviews