BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cross Pein Hammer, 2-1/2 lb., 14-1/2, Steel

VAUGHAN| Zoro #: G0763262| Mfr #: RS40

$37.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AMSEItem: Cross Pein HammerHead Weight: 2-1/2 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763262 Mfr #: RS40
Standards: AMSEItem: Cross Pein Hammer
Head Weight: 2-1/2 lb.Handle Color: Blue
Head Color: BlueHead Length: 5-1/4"
Overall Length: 14-1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Head Material: Forged SteelFace Diameter: 1-5/8"
Head Width: 1-5/8"Handle Design: Nonslip Grip
Features: Shock Absorbing Plug Reduces VibrationHandle Material: Steel
Country of Origin (subject to change): United States

Description

Cross Pein Hammer, Head Material Forged Steel, Head Weight 2-1/2 lb., Overall Length 14-1/2 In., Handle Material Steel, Handle Design Nonslip Grip, Standard Tool (Accessory Needed for Tethering), Face Diameter 1-5/8 In., Head Width 1-5/8 In., Head Length 5-1/4 In., Head Color Blue, Handle Color Blue, Features Shock Absorbing Plug Reduces Vibration, Standards AMSE

Reviews