KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cross Pein Hammer, 2 lb., 13-1/2 In, Steel

VAUGHAN| Zoro #: G1232165| Mfr #: RS32

$31.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Blue
Head Color: Blue
Overall Length: 13-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232165 Mfr #: RS32
Handle Color: BlueHead Color: Blue
Overall Length: 13-1/2"Face Diameter: 1-1/2"
Item: Cross Pein HammerFeatures: Shock Absorbing Plug Reduces Vibration
Head Material: Forged SteelHandle Design: Nonslip Grip
Handle Material: SteelHead Width: 1-1/2"
Head Weight: 2 lb.Standards: AMSE
Head Length: 5"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Cross Pein Hammer, Head Material Forged Steel, Head Weight 2 lb., Overall Length 13-1/2 In., Handle Material Steel, Handle Design Nonslip Grip, Standard Tool (Accessory Needed for Tethering), Face Diameter 1-1/2 In., Head Width 1-1/2 In., Head Length 5 In., Head Color Blue, Handle Color Blue, Features Shock Absorbing Plug Reduces Vibration, Standards AMSE

Reviews