KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drywall Hatchet, 1-5/8 In Cutting Edge

VAUGHAN| Zoro #: G0289344| Mfr #: RWB

$35.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Edge: 1-5/8"
Meets/Exceeds: AMSE
Features: Flat Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289344 Mfr #: RWB
Cutting Edge: 1-5/8"Meets/Exceeds: AMSE
Features: Flat TopHandle: Cushion Grip
Overall Length: 14-1/4"Head Weight: 12 oz.
Face: MilledHandle Material: Steel
Item: Drywall HatchetHead Material: Steel
Country of Origin (subject to change): United States

Description

Drywall Hatchet, Cutting Edge (In.) 1-5/8, Head Material Steel, Head Weight (Oz.) 12, Head Weight (Lb.) 3/4, Overall Length (In.) 14-1/4, Cushion Grip Handle, Handle Material Steel, Milled Face, Flat Top, Meets/Exceeds AMSE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews