KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electricians Pull Saw, 3 1/2 In, 17TPI

VAUGHAN| Zoro #: G1043987| Mfr #: 56966

$18.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Function: Cuts Drywall, Wallboard and Plywood
Handle Design: Interchangeable Pistol Grip
Teeth per Inch: 17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043987 Mfr #: 56966
Function: Cuts Drywall, Wallboard and PlywoodHandle Design: Interchangeable Pistol Grip
Teeth per Inch: 17Length: 10"
Characteristics: Induction Hardened Tri-Edged Teeth, Thin Maneuverable BladeBlade Material: Spring Steel
Blade Length: 3-1/2"Manufacturers Warranty Length: Limited Lifetime
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Japan

Description

Electricians Pull Saw, Length 10 In., Blade Length 3 1/2 In., 17 TPI Teeth per Inch, Handle Design Interchangeable Pistol Grip, Cuts Drywall, Wallboard and Plywood, Induction Hardened Tri-Edged Teeth, Thin Maneuverable Blade

Reviews