SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Engineers Hammer, Steel, 3 Lb, 14-1/4 In

VAUGHAN| Zoro #: G1437572| Mfr #: RDF48

$36.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Engineers HammerFeatures: Shock Absorbing PlugOverall Length: 14-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437572 Mfr #: RDF48
Item: Engineers HammerFeatures: Shock Absorbing Plug
Overall Length: 14-1/4"Head Material: Steel
Handle: SteelHead Width: 1-1/2"
Meets/Exceeds: ASMEHead Weight: 3 lb.
Head Length: 5-1/8"Country of Origin (subject to change): United States

Description

Engineers Hammer, Head Weight (Lb.) 3, Overall Length (In.) 14-1/4, Head Length (In.) 5-1/8, Steel Handle, Head Material Steel, Shock Absorbing Plug, Head Width (In.) 1-1/2, Meets/Exceeds ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews