Engineers/Linesmans Hammer, 2Lb, 13-7/8 In

VAUGHAN| Zoro #: G2117796| Mfr #: RL40

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Engineers/Linesmans Hammer
Overall Length: 13-7/8"
Head Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117796 Mfr #: RL40
Item: Engineers/Linesmans HammerOverall Length: 13-7/8"
Head Material: SteelHandle: Steel
Head Width: 1-3/4"Meets/Exceeds: ASME
Head Weight: 2 lb.Head Length: 3-3/4"
Country of Origin (subject to change): United States

Description

Engineers/Linesmans Hammer, Head Weight (Lb.) 2, Overall Length (In.) 13-7/8, Head Length (In.) 3-3/4, Steel Handle, Head Material Steel,, Head Width (In.) 1-3/4, Meets/Exceeds ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews