Hammer Tip, 1 3/4 In, Plastic

VAUGHAN| Zoro #: G1325344| Mfr #: 175PF

$10.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Soft-Face
Item: Hammer Tip
Fits Hammers: 4GB46
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325344 Mfr #: 175PF
Type: Soft-FaceItem: Hammer Tip
Fits Hammers: 4GB46Tip Material: Plastic
Tip Dia. (In.): 1-3/4Color: White
Hardness: HardCountry of Origin (subject to change): United Kingdom

Description

Hammer Tip, 1 3/4" Plastic Replacement Face

Reviews