SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hammer Tip, 2 3/4 In, Hard Nylon

VAUGHAN| Zoro #: G1115186| Mfr #: 275NF

$15.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearFits Hammers: 4GB48Item: Hammer Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115186 Mfr #: 275NF
Color: ClearFits Hammers: 4GB48
Item: Hammer TipHardness: Medium
Type: Soft-FaceTip Material: Nylon
Tip Dia. (In.): 2-3/4Country of Origin (subject to change): United Kingdom

Description

Hammer Tip, 2 3/4" Hard Nylon Replacement Face

Reviews