PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hammer Tip, 2 3/4 In, Plastic

VAUGHAN| Zoro #: G1522272| Mfr #: 275PF

$25.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFits Hammers: 4GB48Item: Hammer Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522272 Mfr #: 275PF
Color: WhiteFits Hammers: 4GB48
Item: Hammer TipHardness: Hard
Type: Soft-FaceTip Material: Plastic
Tip Dia. (In.): 2-3/4Country of Origin (subject to change): United Kingdom

Description

Hammer Tip, 2 3/4" Plastic Replacement Face

Reviews