PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hammer Tip, 2 In, Plastic

VAUGHAN| Zoro #: G2447812| Mfr #: 200PF

$12.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFits Hammers: 4GB47Item: Hammer Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447812 Mfr #: 200PF
Color: WhiteFits Hammers: 4GB47
Item: Hammer TipHardness: Hard
Type: Soft-FaceTip Material: Plastic
Tip Dia. (In.): 2Country of Origin (subject to change): United Kingdom

Description

Hammer Tip, 2" Plastic Replacement Face

Reviews