Hammer Tip, Nylon, Medium, 1-1/2 In, Clear

VAUGHAN| Zoro #: G0850683| Mfr #: 150NF

$7.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Soft-Face Hammer TipHardness: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850683 Mfr #: 150NF
Color: WhiteItem: Soft-Face Hammer Tip
Hardness: MediumTip Material: Nylon
Fits Hammers: 6CLU1Tip Dia. (In.): 1-1/2
Country of Origin (subject to change): United Kingdom

Description

Soft-Face Hammer Tip, Hardness Soft, Tip Material Nylon, Tip Dia. (In.) 1-1/2, Color Natural, Fits Hammers G0755237

Reviews