DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hammer Tip, Nylon, Medium, 1-1/4 In, Clear

VAUGHAN| Zoro #: G0785346| Mfr #: 125NF

$6.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardness: Medium
Color: White
Fits Hammers: 6CLU0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785346 Mfr #: 125NF
Hardness: MediumColor: White
Fits Hammers: 6CLU0Tip Dia. (In.): 1-1/4
Tip Material: NylonItem: Soft-Face Hammer Tip
Country of Origin (subject to change): United Kingdom

Description

Soft-Face Hammer Tip, Hardness Medium, Tip Material Nylon, Tip Dia. (In.) 1-1/4, Color Clear, Fits Hammers 6CLU0

Reviews