Hammer Tip, Plastic, Hard, 1-1/2 In, White

VAUGHAN| Zoro #: G1413806| Mfr #: 150PF

$8.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardness: HardColor: WhiteFits Hammers: 6CLU1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413806 Mfr #: 150PF
Hardness: HardColor: White
Fits Hammers: 6CLU1Tip Dia. (In.): 1-1/2
Tip Material: PlasticItem: Soft-Face Hammer Tip
Country of Origin (subject to change): United Kingdom

Description

Soft-Face Hammer Tip, Hardness Hard, Tip Material Plastic, Tip Dia. (In.) 1-1/2, Color Clear, Fits Hammers G0755237

Reviews